Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330-0009
Zoro #
G5442151
UPC #
666365013804
Country of Origin
China
Dimensions
Overall Depth
2.6"
Overall Length
7.4"
Overall Width
5.1"
Details
Color
Red
Material
Ultra Resistant Polycarbonate
Features
Power Claw Latching System, Protective Web, Smart Strap, Molded Seal, Pressure Equalizer Valve, Polycarbonate Shell, Impact Bumpers, Belt Loops, Carabiner Loop, Rubberized Interior
Water and Air Tight O-Ring
IP65
Case Type
Micro Case
Item
Micro Case
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.