This item is Discontinued.

Nanuk Cases Yellow Protective Case, 16.7"L x 13.4"W x 6.8"D 920S-000YL-0A0

Yellow Protective Case, 16.7"L x 13.4"W x 6.8"D (Discontinued)

  • Mfr # 920S-000YL-0A0
  • Zoro # G7730335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
920S-000YL-0A0
Zoro #
G7730335
UPC #
666365001429
Country of Origin
Canada

Dimensions

Bottom Depth
4 1/8 in
Overall Width
8
Inside Depth
6 1/4 in
Overall Depth
6 3/4 in
Overall Length
18
Inside Length
15 in
Inside Width
10 1/2 in
Lid Depth
2 1/8 in
Overall Height
14
Width
16.7"
Height
6.8
Depth
4.1
Size
Medium
Length
16.7
Padlock Hole Diameter
5/16 in

Details

Includes
Case
Color
Yellow
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Max. Temp. Rating
140 Degrees F
Foam Material
None
Latch
Powerclaw(TM) Latching System
Item
Protective Case
Handle Style
Folding
Includes Foam
No
Weight
7
Case Type
Carrying Case
Mfr. Series
920
Number of Wheels
0
Water and Air Tight O-Ring
IP67
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Handle Style - Protective Cases
Folding
Number of Padlock Holes
2
Number of Latches
2
Min. Temp. Rating
-20 Degrees F
Volume Capacity
0.56 cu ft
Finish
Unfinished
Application
Camera, Accessories, Temperature Probe Kit
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
140 Degrees F
Resistant To
Dust, Impact, Shock, Water
Weight Capacity
40 lb
Closure Type
Padlock, Powerclaw Latching System
Series
920
Stackable
Stacking Capable
Mobility
Stationary
IP/NEMA Rating
IPX7; IP6X
Includes Foam Insert
Foam Insert Not Included
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Pressure Valve Type
Automatic
Application/Usage
Camera;Temperature Probe Kit;Accessories

Description

Protective Case, Bottom Depth 4 1/8 in, Closure Type Padlock, Powerclaw Latching System, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 6 1/4 in, Inside Length 15 in, Inside Width 10 1/2 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.