Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D

  • Mfr # 945S-010YL-0A0

  • Zoro # G7731254


product price: $269.95
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Foam Style
Pick and Pack
Number of Wheels
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
945S-010YL-0A0
Zoro #
G7731254
UPC #
666365004369
Country of Origin
Canada

Dimensions

Overall Length
26
Lid Depth
2 1/8 in
Inside Depth
8 1/4 in
Inside Length
22 in
Overall Depth
8 3/4 in
Bottom Depth
6 1/8 in
Overall Width
10
Inside Width
17 in
Overall Height
21
Width
25.1"
Height
8.8
Depth
6.1
Length
25.1
Size
Large
Padlock Hole Diameter
5/16 in

Details

Includes
Foam
Color
Yellow
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Foam Style
Pick and Pack
Number of Wheels
0
Case Type
Carrying Case
Max. Temp. Rating
140 Degrees F
Weight
15
Number of Padlock Holes
2
Water and Air Tight O-Ring
IP67
Latch
Powerclaw(TM) Latching System
Foam Material
Polyurethane
Min. Temp. Rating
-20 Degrees F
Handle Style - Protective Cases
Folding
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Volume Capacity
1.77 cu ft
Number of Latches
4
Mfr. Series
945
Item
Protective Case
Includes Foam
Yes
Handle Style
Folding
Finish
Unfinished
Application
Mobile Training Unit, Film Production Mobile Unit
Weight Capacity
120 lb
Includes Foam Insert
Foam Insert Included
Minimum Operating Temperature
-20 Degrees F
IP/NEMA Rating
IPX7; IP6X
Series
945
Closure Type
Padlock, Powerclaw Latching System
Foam Design
Pick and Pluck
Pressure Valve Type
Automatic
Stackable
Stacking Capable
Mobility
Stationary
Resistant To
Dust, Impact, Shock, Water
Maximum Operating Temperature
140 Degrees F
Application/Usage
Mobile Training Unit;Film Production Mobile Unit
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 6 1/8 in, Closure Type Padlock, Powerclaw Latching System, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 8 1/4 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 4, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.