This item is Discontinued.

Napco 1 gal Anti-Slip Solution, Pink NPC-ANSLP-SOL-1

1 gal Anti-Slip Solution, Pink (Discontinued)

  • Mfr # NPC-ANSLP-SOL-1
  • Zoro # G5262092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPC-ANSLP-SOL-1
Zoro #
G5262092
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Anti-Slip Solution
Color
Pink
For Use With
Ceramic and Porcelain Tile
Application Method
Brush, Mop, Roller, Spray
Features
Dramatically Increases Slip Resistance
Coverage
1000 sq ft/gal
Application Temperature
32 Degrees to 110 Degrees F

Description

Anti-Slip Solution, Size 1 gal, Color Pink, Coverage 1000 sq ft/gal, Application Temperature 32 Degrees to 110 Degrees F, Application Method Brush, Mop, Roller, Spray, Dramatically Increases Slip Resistance, For Use With Ceramic and Porcelain Tile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.