Shop All Trash Bags
Napco Bag And Film
GEC™ Super Duty Black Trash Bags - 65-70 Gallon, 2.5 Mil, 75 Bags/Case
Mfr # M415225
Zoro # G402556850
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Napco Bag And Film
- MFR # M415225
- Zoro # G402556850
- UPC # 8126370174478
- Country of Origin United States
- Category Trash Bags
Description
GEC SUPER DUTY BLACK TRASH BAGS - 65-70 GALLON, 2.5 MIL, 75 BAGS/CASE CHOOSE GEC SUPER DUTY BLACK TRASH BAGS FOR HEAVY DUTY TRASH LOADS LOADS, INCLUDING CONSTRUCTION DEBRIS, BROKEN GLASS, SHARP METAL, STICKS & TWIGS AND HEAVY CLEANUP JOBS. IDEAL FOR INDUSTRIAL APPLICATIONS, OUTDOOR RECEPTACLES, CONTRACTING, DEMOLITION AND REMODELING JOBS.. MANUFACTURED FROM LINEAR LOW DENSITY POLYETHYLENE(LLDPE) RESINS, THE BAG'S 2.5 MIL THICKNESS OFFERS MAXIMUM PUNCTURE AND TEAR RESISTANCE. CERTIFIED MINIMUM 96% RECYCLED MATERIAL, WHICH CONFORMS TO MANY MUNICIPALITIES' ENVIRONMENTAL REGULATIONS. STAR SEAL BOTTOM PROVIDES OPTIMAL FIT TO RECEPTACLE, EVEN LOAD DISTRIBUTION AND SUPERIOR LEAK PROTECTION. BLACK COLOR HELPS TO CONCEAL WASTE. EACH BAG MEASURES 41IN. X 52IN. FOR A SUPERB FIT INTO 55 GALLON BRUTE STYLE RECEPTACLES. PACKAGED IN CORED ROLLS, WHICH SIMPLIFIES INVENTORY CONTROL, DISTRIBUTION AND ACCOUNTABILITY. ONE CASE CONTAINS 1 CORED ROLL OF 75 BAGS EACH FOR A TOTAL OF 75 BAGS PER CASE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 12 PK (4142)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 550 ft, Brown, 6 PK (89740)
- ASTRO OPTICS Toolbox Z400, 1/4 Fold- 60/bundle, PK12 (201614)
- BRIGHT AIR Scent Gems, Gel, Cool and Clean (900228)
- STOUT BY ENVISION 65 gal Trash Bags, Brown/Black, 100 PK (T5051B15)
- NORAMCO TRASH BAG BLK 55G 100CT (RT-3858-XH)
- BOARDWALK 60 gal Trash Bags, 38 in x 60 in, 16 microns, Natural, 100 PK (Z7660VNK)
- MINT-X 60 gal Rodent-Repellent Recycled Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.7 mil, Clear, 100 Pk (MX3858STC)
- TOUGH GUY 16 Gal Trash Bags, 24 in x 32 in, Light-Duty, 5 micron, Clear, 1000 Pack (49P430)
- GEN 56 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 13 microns, Natural, 200 PK (Z8646HN GR1)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 16 microns, Clear, 250 PK (S334016N)
- Napco Bag And Film Trash Bags