Zoro Homepage

Control Panel Board, Max. Number Zones 16

  • Mfr # GEM-816EXPCBD

  • Zoro # G1604108


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Number of Wireless Receivers Supported
2
Auto Disarm
No
Input Power
16.5
Max. Number Wireless Points
16
Max. Number Outputs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEM-816EXPCBD
Zoro #
G1604108
UPC #
785026038496
Country of Origin
Dominican Republic

Details

Item
Control Panel Board
Number of Wireless Receivers Supported
2
Auto Disarm
No
Input Power
16.5
Max. Number Wireless Points
16
Max. Number Outputs
2
Auto Arm
Yes
Max. Number Event Logs
256
Max. Number Areas
1
Max. Number Event Schedules
0
Max. Number Zones
16
Max. Number User Codes
16
Max. Number Wireless Keyfobs
8
Number of Event Logs - Maximum
256
Number of Areas - Maximum
1
Product Type
Control Panel
Number of Wireless Points - Maximum
16
Automatic Arming
Auto Arm
Number of User Codes - Maximum
16
Number of Wireless Key Fobs - Maximum
8
Number of Event Schedules - Maximum
0
Number of Zones - Maximum
16
Number of Wireless Receivers - Maximum
2
Number of Outputs - Maximum
2

Description

Control Panel Board, Max. Number Zones 16, Max. Number User Codes 16, Max. Number Event Logs 256, Max. Number Areas 1, Max. Number Outputs 2, Max. Number Event Schedules 0, Number of Wireless Receivers Supported 2, Max. Number Wireless Points 16, Max. Number Wireless Keyfobs 8, Auto Arm Yes, Auto Disarm No, Input Power 16.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.