Zoro Homepage

Control Panel, Max. Number Zones 16

  • Mfr # GEM-P816

  • Zoro # G1604211


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Number of Wireless Receivers Supported
2
Input Power
16.5
Max. Number Areas
1
Max. Number User Codes
16
Max. Number Wireless Keyfobs
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEM-P816
Zoro #
G1604211
UPC #
785026036072
Country of Origin
Dominican Republic

Details

Item
Control Panel
Number of Wireless Receivers Supported
2
Input Power
16.5
Max. Number Areas
1
Max. Number User Codes
16
Max. Number Wireless Keyfobs
8
Max. Number Zones
16
Max. Number Event Schedules
0
Auto Disarm
No
Max. Number Outputs
2
Max. Number Event Logs
256
Auto Arm
Yes
Max. Number Wireless Points
16
Number of Event Schedules - Maximum
0
Compatible Product Type
Keypad
Compatible Manufacturer Part Number
GEM-K1CA, GEM-K2AS, GEM-K3DGTL, GEM-K4/K4RF, GEM-RP1CAe2, GEM-RP2ASe2, GEM-RP3DGTL
Number of Event Logs - Maximum
256
Number of Zones - Maximum
16
Voltage
16.5 V AC
Number of User Codes - Maximum
16
Number of Outputs - Maximum
3
Product Type
Control Panel
Features
EZ Programming at Keypad, Interior Bypass Group
Number of Wireless Key Fobs - Maximum
8
Automatic Arming
Auto Arm
Number of Areas - Maximum
1
Number of Wireless Points - Maximum
16
Number of Wireless Receivers - Maximum
2

Description

Control Panel, Max. Number Zones 16, Max. Number User Codes 16, Max. Number Event Logs 256, Max. Number Areas 1, Max. Number Outputs 2, Max. Number Event Schedules 0, Number of Wireless Receivers Supported 2, Max. Number Wireless Points 16, Max. Number Wireless Keyfobs 8, Auto Arm Yes, Auto Disarm No, Input Power 16.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.