This item is Discontinued.

Napco Intrusion System Keypads, 5-7/8" W, LED GEM-BIOREADERMS

Intrusion System Keypads, 5-7/8" W, LED (Discontinued)

  • Mfr # GEM-BIOREADERMS
  • Zoro # G1592932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEM-BIOREADERMS
Zoro #
G1592932
UPC #
785026095543
Country of Origin
Dominican Republic

Dimensions

Keypad Height
4 3/8 in
Keypad Depth
1 1/16 in
Keypad Width
5 7/8 in

Details

Item
Intrusion System Biometric Keypads
For Use With
Stand Alone
Talking Voice Prompts
No
Keypad Display Type
LED
Integral Zone Expander
No
Programmable Panic Buttons
Yes
Stay/Away Buttons
No
Wireless Signal Indicator
No

Description

Intrusion System Biometric Keypads, Wireless Signal Indicator No, Programmable Panic Buttons Yes, Talking Voice Prompts No, Stay/Away Buttons No, Keypad Width 5 7/8 in, Keypad Depth 1 1/16 in, Keypad Height 4 3/8 in, Keypad Display Type LED, Integral Zone Expander No, For Use With Stand Alone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.