Shop NAPIER
Create Account
Sportz Dome-To-Go Tent
- Mfr # 86000
- Zoro # G503893199
product price:Â
$
349.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86000
- Zoro #
- G503893199
- UPC #
- 774803860009
- Country of Origin
- China
Description
The will take your hatchback or CUV from vehicle to ultimate adventure accessory. Hit the open road and answer the call of the wild whenever it strikes you! The wraps around the cargo area of your vehicle allowing you total access for additional sleeping spaces or for storing gear. Don't make expensive reservations or fuel up a gas guzzling RV for vacations, you and your crew can live the adventure any time, any place! Keep your tent in your vehicle for spontaneous adventure.
Additional Features- Dimension - 28 x 9.5 x 9.5 in.
- Item Weight - 30 lbs.
- Attach to your vehicle for to use the cargo area for storage or additional sleeping spaces.
- Universal vehicle sleevefits all hatchback cars and CUV. Easily adjust the vehicle sleeve for a custom fit to your vehicle.
- Roomy 8.5 x 8.5 ft. tent with over 6.5 ft. of headroom sleeps 4 people
- Transform the vehicle tent into a ground tent by fully removing the vehicle sleeve- Exclusive to Napier Tents.
- Easy set-up with shock corded poles and clip system
- Bathtub style floor for superior water protection.
- Full rain fly to protect you against the wettest weather.
- 6 x 6 ft. awning provides plenty of shade.
- 2 large entrance doors and 3 windows
- Storm flaps in windows for protection and privacy
- Guy rope leads out for added stability
- 2 large entrance doors and 2 no-see-um mesh windows
- Cyclone venting system and skylight for superb ventilation
- 2 Gear pockets, gear loft and lantern holder to keep your gear organized.
- Expandable carrying bag for easy storage
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.