Flame-Resist Jacket Liner, Gray, XL, HRC 4 (Discontinued)
- Mfr # LIN5200JGR102X
- Zoro # G1853923
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LIN5200JGR102X
Zoro #
G1853923
UPC #
-
Country of Origin
United States
Dimensions
Size
XL
Length
29 in
Maximum Chest Size
48 in
Minimum Chest Size
46 in
Size - Body Type
Regular
Details
Color
Gray
Item
FR Liner
Arc Flash PPE Category
4
ATPV Rating
50 cal/sq cm
Closure Type
Zipper
Material
Thinsulate(TM)
Fabric Weight
5.25 oz
Standards
ASTM F1506, F2733, NFPA 70E
Number of Outside Pockets
2
Total Number of Pockets
2
Lg. Type
Hip Length
Color Family
Gray
Garment Type
Jacket
Description
ATPV Rating 50 cal/sq cm, Arc Flash PPE Category 4, Color Gray, Fabric Weight 5.25 oz, Closure Type Zipper, FR Liner, Length 29 in, Material Trade Name Thinsulate(TM), Maximum Chest Size 48 in, Minimum Chest Size 46 in, Number of Outside Pockets 2, Size XL, Standards ASTM F1506, F2733, NFPA 70E, Total Number of Pockets 2, Size - Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.