Nasco

Flame Resistant Rain Hood, Blue, Snaps


product price: $27.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Rain Hood
  • Size Universal
  • Rainwear Primary Material Polyurethane
  • Color Blue
  • Material DuPont, Kevlar, Nomex
See all product information

Product Information

Dimensions

Size Universal

Details

Item Flame Resistant Rain Hood
Style Rain Hood
Rainwear Primary Material Polyurethane
Color Blue
Material DuPont, Kevlar, Nomex
Standards ANSI 107, ASTM F1891, ASTM F2733, CGSB 155.20
Resists Chemical
Thickness 0.25 mm
Seam Style Dielectrically Welded
For Use With Mfr. Model No. 1801JN110, 1801JN120
Wind-Resistant Yes
Hood Features Detachable
Compatible with Manufacturer Model Number 1801JN110, 1801JN120, 1801TN101, 1801TN120, H1800N
Compatible with Manufacturer Model Number [NEW] 1801JN110, 1801JN120, 1801TN101, 1801TN120, H1800N
Compatible Manufacturer Part Number 1801JN110, 1801JN120, 1801TN101, 1801TN120, H1800N
Compatible with Manufacturer Part Number 1801JN110, 1801JN120, 1801TN101, 1801TN120, H1800N
Compatible Manufacturer Model Number 1801JN110, 1801JN120, 1801TN101, 1801TN120, H1800N
For Use with Mfr. Model Number 1801JN110, 1801JN120, 1801TN101, 1801TN120, H1800N
For Use With Mfr. Model Number 1801JN110, 1801JN120, 1801TN101, 1801TN120, H1800N

Description

Flame Resistant Rain Hood, Hood Attachment Style Snaps, Material DuPont, Kevlar, Nomex, Color Blue, Style Rain Hood, Size Universal, Seam Style Dielectrically Welded, Thickness 0.25 mm, Compatible with Manufacturer Model Number 1801JN110, 1801JN120, 1801TN101, 1801TN120, H1800N, Hood Features Detachable, Resists Chemical, Standards ANSI 107, ASTM F1891, ASTM F2733, CGSB 155.20, Wind-Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.