This item is Discontinued.

Nasco Periodic Table, 24In x 36In SB16425M

Periodic Table, 24In x 36In (Discontinued)

  • Mfr # SB16425M
  • Zoro # G4500693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB16425M
Zoro #
G4500693
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in
Width
36 in

Details

Item
Periodic Table
Includes
basic information for grades 4-9 with subtle color coding of advanced topics
Safety Training and Reference Materials Item
Poster

Description

Periodic Table, Height 24 in, Includes basic information for grades 4-9 with subtle color coding of advanced topics, Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.