Periodic Table, 4 ft H x, 8 ft W, Plastic (Coating)
Mfr # SA05540M
Zoro # G9494397
product price:Â $290.76
/ea
Free Shipping & Returns
Key Features
Language
English
Material
Plastic (Coating)
Height
4 ft
Width
8 ft
Includes
Storage Case
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SA05540M
Zoro #
G9494397
UPC #
-
Country of Origin
United States
Dimensions
Height
4 ft
Width
8 ft
Details
Item
Periodic Table
Language
English
Material
Plastic (Coating)
Includes
Storage Case
Safety Training and Reference Material Title
Periodic Table Of The Elements
Safety Training and Reference Materials Item
Poster
Supported Languages
English
Format
Chart
Description
Periodic Table, Format Chart, Height 4 ft, Includes Storage Case, Supported Languages English, Width 8 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.