This item is Discontinued.

Nasco Rain Hood, PU/Nylon, Universal, 0.30mm H60SY107

Rain Hood, PU/Nylon, Universal, 0.30mm (Discontinued)

  • Mfr # H60SY107
  • Zoro # G9037147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H60SY107
Zoro #
G9037147
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal
Thickness
0.30mm

Details

Item
Rain Hood
Color
Yellow
Material
Polyurethane/Nylon
For Use With
Mfr No. 60JSY107
Seam Style
Dielectrically Welded
Attachment Type
Snaps
Hood Attachment Style
Snaps

Description

Rain Hood, Hood Attachment Style Snaps, Material Polyurethane/Nylon, Seam Style Dielectrically Welded, Thickness 0.30mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.