Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nasco Rain Jacket, 4XL, PU/Nylon, 30inL, 4.5 oz. 80JYHS4

Rain Jacket, 4XL, PU/Nylon, 30inL, 4.5 oz. (Discontinued)

  • Mfr # 80JYHS4
  • Zoro # G9348647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80JYHS4
Zoro #
G9348647
UPC #
-
Country of Origin
United States

Dimensions

Size
4XL
Length
30 in
Thickness
0.25 mm
Fits Chest Size
60 in to 62 in

Details

Item
Rain Jacket
Color
Yellow
Material
Polyurethane/Nylon
Fabric Weight
4.5 oz
Gender
Unisex
Seam Style
Stitched/Taped
Closure Type
snaps
Resists
Hydrocarbons, Oils
Includes
Hood Snaps
Number of Inside Pockets
0
Number of Outside Pockets
0
Lg. Type
Hip Length
Number of Pockets
0-3

Description

Rain Jacket, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snaps, Gender Unisex, Material Polyurethane/Nylon, Length 30 in, Thickness 0.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.