Zoro Homepage

Rain Jacket, M, Polyurethane/Nylon

  • Mfr # 60JSYM

  • Zoro # G9066687


product price: $63.99
/ea

Key Features

Color
Yellow
Material
Nylon
Closure Type
snaps
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60JSYM
Zoro #
G9066687
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Length
29 in
Thickness
0.2 mm
Fits Chest Size
40 in to 42 in
Minimum Chest Size
40 in
Maximum Chest Size
42 in
Sleeve Length
33 1/2 in

Details

Item
Rain Jacket
Color
Yellow
Material
Nylon
Closure Type
snaps
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Rainwear Features
Chemical Resistant
Hood Style
None
Number of Inside Pockets
0
Liner Material
Polyurethane
Resists
Caustics, Fats, Hydrocarbons, Oils
Seam Style
Dielectrically Welded
High-Visibility
No
Features
Dielectrically Welded Seams
Includes Lining
No
Standards
ASTM D751
Cuff Style
Straight
Style
Rain Jacket
ANSI Class
Not Rated
ANSI Type
Unrated
Includes Hood
No

Description

Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snap, Gender Unisex, Material Nylon, High-Visibility No, ANSI Class Not Rated, Hood Style None, Length 29 in, Includes Lining No, Maximum Chest Size 42 in, Features Dielectrically Welded Seams, Standards ASTM D751, Cuff Style Straight, Thickness 0.2 mm, ANSI Type Unrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.