This item is Discontinued.

Nasco SB50156 THRM IMG RSC RANDY TIRAND165

SB50156 THRM IMG RSC RANDY (Discontinued)

  • Mfr # TIRAND165
  • Zoro # G101791781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TIRAND165
Zoro #
G101791781
UPC #
-
Country of Origin
United States

Description

The Simulaids® TI Rescue Randy has thermal imaging capabilities for rescue training. Thermal imaging scanners are now able to see Randy at a distance of over 20 ft. Special heaters in the face and hands operate off of standard 110V or 220V power outlets and reach desired temperature in 15 minutes. You can set the temperature you want on TI Rescue Randy and he will be visible on scanner for over 45 minutes unplugged. Ideal for rescue training in buildings or search and rescue in the field, Rescue Randy TI will stand out from the background thermal image. It has been tested in smoke and steam-filled spaces for firefighting environments, with demonstrated realistic simulation for rescue and extraction training. In real world environments, the manikin is not likely to be presented with the entire body or torso exposed for easy heat signature definition. Therefore, you should train with smaller presentations such as the head and hands. Training with firefighters has shown the real value of TI Rescue Randy to deliver the quality presentation needed for effective training and the added reality in life-size presentation that presents the same issues during extraction that are encountered with an incapacitated victim. Even without a power supply, this manikin can hold a presentation that is realistic and effective for training with the thermal imager for over 45 minutes. Provides enhanced training opportunities for a wide range of applications such as military applications (training to fight main space fires, search and rescue) and police/corrections (training for escape and evasion scenarios and flexible enough to support training out in the field or on location). Size: 55 in. x 27 in. x 13 in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.