This item is Discontinued.

Nashua Duct Tape, 1 in. W, 60 yd. L, Silver, PK48 357

Duct Tape, 1 in. W, 60 yd. L, Silver, PK48 (Discontinued)

  • Mfr # 357
  • Zoro # G9753353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357
Zoro #
G9753353
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 in
Metric Tape Length
54.9 m
Metric Tape Width
25.4 mm
Duct Tape Thickness
13.0 mil
Duct Tape Length
60 yd
Duct Tape Width
1 in
Tape Thickness
13 mil
Diameter
6.8125 in

Details

Tape Color Family
Gray
Item
Duct Tape
Tape Color
Gray
Material
Polyethylene Coated Cloth
Tensile Strength
50 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Gray
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Premium
Tape Adhesive Material
Rubber
Series
357
Tape Shape
Continuous Roll
Standards
UL 723
Performance Temp.
40 Degrees to 200 Degrees F
Duct Tape Type
Duct Tape
Tape Adhesive
Rubber
Adhesion Strength
95 oz/in
Tape Elongation
15 %
Tape Tensile Strength
50 lb/in
Number of Adhesive Sides
1
Duty Rating
Heavy Duty
Specifications Met
UL Listed
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Moisture-Resistant
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Adhesion to Steel
95 oz/in
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Temperature Range
40 Degrees to 200 Degrees F
Tape Brand
Nashua
Tape Type
Duct & Repair Tape
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
40 Degrees F
Tape Backing Construction
Cloth
Tape Sub-Type
General Purpose Duct Tape
Brand and Series
Nashua 357
Environment
Indoor and Outdoor
Tape Duty Rating`
Heavy Duty
Brand
Nashua

Description

Tape Thickness 13 mil, Tape Brand Nashua, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 357, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.