Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Duct Tape, 1.5" x 60 yd., 9 mil, Blue (Discontinued)

  • Mfr # 850UV
  • Zoro # G7141607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850UV
Zoro #
G7141607
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Length
55 m
Duct Tape Width
48 mm

Details

Item
Duct Tape,1.5" x 60 yd.,9 mil,Blue
Tape Color Family
Red
Tensile Strength
21 lb-in
Duct Tape Grade
Light-Duty
Standards
Not Rated
Performance Temp.
40 Degrees to 200 Degrees F
Tape Shape
Continuous Roll
Tape Adhesive
Rubber

Description

Duct Tape,1.5 In. x 60 yd.,9 mil,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.