This item is Discontinued.

Nashua Duct Tape, 1.89" x 60.1 yd., Silver 357

Duct Tape, 1.89" x 60.1 yd., Silver (Discontinued)

  • Mfr # 357
  • Zoro # G1009414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357
Zoro #
G1009414
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Thickness
13.00 mil
Duct Tape Length
55m
Duct Tape Width
72 mm

Details

Item
Tape
Tape Color Family
Black
Material
Polyethylene Coated Cloth
Tensile Strength
50 lb./in.
Color
Black
Duct Tape Grade
Premium
Duct Tape Type
Duct Tape
Performance Temp.
40 Degrees to 200 Degrees F
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Adhesion Strength
95 oz/in
Standards
Tested in accordance with UL 723

Description

Tape, Duct Tape Type Duct Tape, Duct Tape Width 72 mm, Duct Tape Length 55m, Duct Tape Thickness 13.00 mil, Duct Tape Grade Premium, Tape Color Family Black, Black, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 95 oz/in, Tensile Strength 50 lb/in, Standards Tested in accordance with UL 723

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.