Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nashua Duct Tape, 1.89" x 60.1 yd., Silver 398N

Duct Tape, 1.89" x 60.1 yd., Silver (Discontinued)

  • Mfr # 398N
  • Zoro # G1009940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398N
Zoro #
G1009940
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Length
55m
Duct Tape Width
1 7/8 in

Details

Tape Color Family
Yellow
Item
Tape
Tensile Strength
27 lb/in
Duct Tape Grade
Industrial
Tape Shape
Continuous Roll
Standards
NRC REG 1.38 and ASME NQA-1
Performance Temp.
30 Degrees to 200 Degrees F
Tape Adhesive
Rubber

Description

Tape, Duct Tape Type Duct Tape, Duct Tape Width 1 7/8 in, Duct Tape Thickness 11.00 mil, Duct Tape Grade Industrial, Tape Color Family Yellow, Yellow, Duct Tape Primary Material Cloth, Material Cloth, Tape Shape Continuous Roll, Performance Temp. 30 Degrees to 200 Degrees F, Adhesion Strength 47 oz/in, Tensile Strength 27 lb/in, Standards NRC REG 1.38 and ASME NQA-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.