This item is Discontinued.

Nashua Duct Tape, 48mm x 55m, 13 mil, Red 357N

Duct Tape, 48mm x 55m, 13 mil, Red (Discontinued)

  • Mfr # 357N
  • Zoro # G1009992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357N
Zoro #
G1009992
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Thickness
13.00 mil
Duct Tape Length
55m
Duct Tape Width
48 mm

Details

Item
Tape
Tape Color Family
Red
Material
Polyethylene Coated Cloth
Tensile Strength
40 lb./in.
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Red
Duct Tape Grade
Premium
Tape Adhesive
Rubber
Adhesion Strength
65 oz/in
Performance Temp.
30 Degrees to 200 Degrees F
Duct Tape Type
Duct Tape
Tape Shape
Continuous Roll
Standards
NRC REG 1.38 and ASME NQA-1

Description

Tape, Duct Tape Type Duct Tape, Duct Tape Width 48 mm, Duct Tape Length 55m, Duct Tape Thickness 13.00 mil, Duct Tape Grade Premium, Tape Color Family Red, Red, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 30 Degrees to 200 Degrees F, Adhesion Strength 65 oz/in, Tensile Strength 40 lb/in, Standards NRC REG 1.38 and ASME NQA-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.