This item is Discontinued.

Nashua Duct Tape, 72mm x 55m, 13 mil, Silver 357

Duct Tape, 72mm x 55m, 13 mil, Silver (Discontinued)

  • Mfr # 357
  • Zoro # G1009554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357
Zoro #
G1009554
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Length
55 m
Duct Tape Thickness
13.0 mil
Duct Tape Width
72 mm

Details

Tape Color Family
Black
Item
Tape
Tape Color
Black
Material
Polyethylene Coated Cloth
Tensile Strength
50 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Black
Duct Tape Grade
Premium
Tape Adhesive Material
Rubber
Performance Temp.
40 Degrees to 200 Degrees F
Adhesion Strength
95 oz/in
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Duct Tape Type
Duct Tape
Standards
Tested in accordance with UL 723
Number of Adhesive Sides
1
Temperature Range
40 Degrees to 200 Degrees F

Description

Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Standards Tested in accordance with UL 723, Tape Tensile Strength 50 lb/in, Tape Color Black, Tape Shape Continuous Roll, Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.