Shop All Foil Tape
Nashua
Foil Tape with Liner, 2-1/2 In x 50 yd.
Mfr # 322
Zoro # G4244301
original price:
$20.75
26% off
new price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 yd.
- Performance Temp. 40 Degrees to 200 Degrees F
- Width 2-1/2"
- Material Aluminum
- Tape Thickness 5 mil
Product Information
Dimensions
Length | 50 yd. |
Width | 2-1/2" |
Tape Width | 2 1/2 in |
Tape Length | 50 yd |
Metric Tape Length | 45.7 m |
Imperial Tape Length | 50 yd |
Metric Tape Width | 63.5 mm |
Imperial Tape Width | 2 1/2 in |
Details
Description
Foil Tape, Tape Brand Nashua, Brand and Series Nashua 322, Common Industry Automotive, Environment Indoor and Outdoor, Imperial Tape Length 50 yd, Imperial Tape Width 2 1/2 in, Imperial Tape WxL 2 1/2 in x 50 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Temperature Range 40 Degrees to 200 Degrees F, Product Form Continuous Roll, Series 322, Tape Adhesive Material Rubber, Tape Backing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Raw Umber, 3 PK (M9008-0-1)
- BLUE MONSTER Thread Sealant Tape, 3/4 in, Blue, 520 in (70663)
- TAPECASE Polyimide/Acrylic Tape, 2" x 36 yd. (BA)
- 3M 3M 4658F Double Coated Foam Tape 0.75" x 4yd Clear (4658F)
- NASHUA Foil Tape, 4 in. x 15 yd., White (314)
- NASHUA Foil Tape, 2 13/16 in W x 50 1/4 yd L, 8 mil Thick, Silver, FSK, 1 Pk (FSK)
- NASHUA Foil Tape, 4 in. x 15 yd., Silver (314)
- NASHUA ASJ Foil Tape, 72mm x 46m, White (ASJ)
- NASHUA Extreme Weather Foil Tape, 2 13/16 in W x 50 1/4 yd L, 3.5 mil Thick, Silver, 330X, 1 Pk (330X)
- NASHUA FSK Facing Tape, 48mm x 46m, (FSK)
- BERTECH Copper Foil Tape with Conductive Adhesive, 1 In. Wide x 36 Yards Long (CFT-1)
- Nashua Foil Tape