Silver Bulk Wire Mesh Container, Steel, 18.4 cu ft Volume Capacity (Discontinued)
- Mfr # WM-R324028
- Zoro # G9932736
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM-R324028
Zoro #
G9932736
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
32 in
Overall Height
34 in
Overall Width
40 in
Bottom Inside Length
30 in
Wire Opening Height
2 in
Inside Length
30 in
Wire Mesh Size
2 in x 2 in
Inside Height
28 in
Wire Opening Width
2 in
Bottom Inside Width
38 in
Wire Thickness
2 ga
Overall LxWxH
32 in x 40 in x 34 in
Inside Width
38 in
Description
Bulk Wire Mesh Container, Color Silver, Container Wall Type Vented, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -50 Degrees F, Mobility Stationary, Number of Drop Doors 1, Overall Height 34 in, Overall Length 32 in, Overall Width 40 in, Stackable Yes, Stacking Capacity 8,000 lb, Volume Capacity 18.4 cu ft, Weight Capacity 4,000 lb, Collapsible No, Includes Lid No, Bottom Inside Length 30 in, Bottom Inside Width 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.