Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nashville Wire Silver Bulk Wire Mesh Container, Steel, 30.3 cu ft Volume Capacity WM-R404830

Silver Bulk Wire Mesh Container, Steel, 30.3 cu ft Volume Capacity (Discontinued)

  • Mfr # WM-R404830
  • Zoro # G9932754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM-R404830
Zoro #
G9932754
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
36 in
Overall Length
40 in
Wire Thickness
2 ga
Wire Mesh Size
2 in x 2 in
Wire Opening Width
2 in
Wire Opening Height
2 in
Inside Height
30 in
Overall LxWxH
40 in x 48 in x 36 in
Inside Length
38 in
Inside Width
46 in
Bottom Inside Length
38 in
Bottom Inside Width
46 in

Details

Item
Bulk Wire Mesh Container
Color
Silver
Material
Steel
Volume Capacity
30.3 cu ft
Load Capacity
4,000 lb
Fork Entry
4-Way Entry
Finish
Powder Coated
Includes
Half Drop Gate on Long Side
Stacking Capacity
8,000 lb
Mobility
Stationary
Shape
Rectangular
Stackable
Yes
Fork Pockets
Yes
Weight Capacity
4,000 lb
Drop Doors + Brand
1 NASHVILLE WIRE4,000 lb
Drop Doors/Walls
1 Drop Door
Volume Capacity Range
More than 30 cu ft
Number of Drop Doors
1
Collapsible
No
Minimum Operating Temperature
-50 Degrees F
Container Wall Type
Vented
Maximum Operating Temperature
300 Degrees F
Includes Lid
No

Description

Bulk Wire Mesh Container, Color Silver, Container Wall Type Vented, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -50 Degrees F, Mobility Stationary, Number of Drop Doors 1, Overall Height 36 in, Overall Length 40 in, Overall Width 48 in, Stackable Yes, Stacking Capacity 8,000 lb, Volume Capacity 30.3 cu ft, Weight Capacity 4,000 lb, Collapsible No, Includes Lid No, Bottom Inside Length 38 in, Bottom Inside Width 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.