Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nashville Wire Silver Collapsible Bulk Container, Steel, 22.9 cu ft Volume Capacity C324233WC

Silver Collapsible Bulk Container, Steel, 22.9 cu ft Volume Capacity (Discontinued)

  • Mfr # C324233WC
  • Zoro # G7241735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C324233WC
Zoro #
G7241735
UPC #
-
Country of Origin
China

Dimensions

Folded Length
32 in
Folded Width
42 in
Folded Height
10 in
Overall Width
42 in
Overall Height
40 in
Overall Length
32 in
Folded Depth
32 in
Material Thickness
3 ga
Inside Width
40 in
Inside Height
33 in
Wire Opening Height
2 in
Wire Thickness
3 ga
Bottom Inside Width
40 in
Bottom Inside Length
30 in
Wire Mesh Size
2 in x 2 in
Caster Wheel Diameter
5 in
Wire Opening Width
2 in
Folded WxDxH
42 in x 32 in x 10 in
Overall LxWxH
32 in x 42 in x 40 in
Inside Length
30 in

Details

Item
Collapsible Bulk Container
Color
Silver
Material
Steel
Volume Capacity
22.9 cu ft
Load Capacity
2,000 lb
Finish
Zinc Electroplate
Fork Entry
4-Way Entry
Includes
(2) Rigid, (2) Swivel Polyurethane Casters
Stacking Capacity
2,400 lb
Caster Type
(2) Rigid, (2) Swivel
Stackable
Yes
Weight Capacity
2,000 lb
Fork Pockets
Yes
Mobility
Mobile
Shape
Rectangular
Minimum Operating Temperature
-50 Degrees F
Drop Doors + Brand
1 NASHVILLE WIRE2,000 lb
Drop Doors/Walls
1 Drop Door
Collapsible
Yes
Volume Capacity Range
15 to 30 cu ft
Maximum Operating Temperature
250 Degrees F
Container Wall Type
Vented
Includes Lid
No
Number of Drop Doors
1
Container Bottom Type
Vented

Description

Collapsible Bulk Container, Color Silver, Container Wall Type Vented, Folded Depth 32 in, Folded Height 10 in, Folded Width 42 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -50 Degrees F, Mobility Mobile, Number of Drop Doors 1, Overall Height 40 in, Overall Length 32 in, Overall Width 42 in, Stackable Yes, Stacking Capacity 2,400 lb, Volume Capacity 22.9 cu ft, Weight Capacity 2,000 lb, Collapsible Yes, Includes Lid No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.