Shop NASHVILLE WIRE
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Folding Wire Container, 48x40x42-1/2, 3000-4000 Lb. Capacity
- Mfr # GC404836S4
- Zoro # G408639229
product price:Â
$
456.99
/ea
Key Features
Material
Wire Mesh 2"X2"
Width
40 in
Length
48 in
Height
42-1/2 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GC404836S4
- Zoro #
- G408639229
- UPC #
- 707022117920
- Country of Origin
- China
Dimensions
- Width
- 40 in
- Length
- 48 in
- Height
- 42-1/2 in
Details
- Material
- Wire Mesh 2"X2"
- Item
- Collapsible Wire
- Color
- Gray
Description
These wire containers are collapsible to set up in seconds and fold flat to save space and reduce return shipping costs. Open wire mesh provides excellent visibility for easy inventory control. Wire storage containers help eliminate dust and dirt build up. Notched, positive stacking legs permit handling by forklift or pallet truck. Drop gate allows access to contents, even when stacked. Corrosion resistant zinc-plated finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.