Pallet Rack Decking, Steel Wire, 58 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 6
Mfr # D3658AA3A2
Zoro # G2929421
product price:Â $51.65
/eaKey Features
Overall Depth
36 in
Load Capacity
3,150 lb
Shelving Gauge
6
Color
Gray
For Use With
Steel King Structural Channel Pallet Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D3658AA3A2
Zoro #
G2929421
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Width
58 in
Thickness
2 in
Hole Size
4 in x 2 1/2 in
Depth
36"
Width
58"
Details
Load Capacity
3,150 lb
Shelving Gauge
6
Color
Gray
For Use With
Steel King Structural Channel Pallet Racks
Finish - Shelving and Racks
Powder Coated
Wire Decking Style
Flared
Material
Steel
Decking Material
Steel Wire
Finish
Powder Coated
Item
Pallet Rack Decking
Item - Decking
Pallet Rack Decking
Standards
AWG
Decking Edge
Waterfall
Gauge
6 ga
Description
Pallet Rack Decking, Overall Depth 36 in, Overall Width 58 in, Thickness 2 in, 6 ga, 3,150 lb Load Capacity, Steel, Flared Wire Decking Style, Waterfall Decking Edge, Gray, Powder Coated, AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.