Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collapsible Bulk Container 24.3 cu ft Volume Cap., 48 in L, 40 in W, 32 in H, Steel, Silver

  • Mfr # C404824S4C

  • Zoro # G0103209


product price: $421.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Volume Capacity
24.3 cu ft
Overall Width
40 in
Load Capacity
4,000 lb
Material
Steel
Includes
(2) Rigid, (2) Swivel Polyurethane Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C404824S4C
Zoro #
G0103209
UPC #
-
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Width
40 in
Overall Height
32 in
Folded Length
40 in
Folded Width
48 in
Folded Height
10 in
Folded Depth
40 in
Outside Width
48 in
Wire Thickness
3 ga
Inside Length
38 in
Material Thickness
3 ga
Inside Height
24 in
Caster Wheel Diameter
4 in
Wire Opening Height
2 in
Wire Mesh Size
2 in x 2 in
Bottom Inside Width
46 in
Outside Length
40 in
Inside Width
46 in
Wire Opening Width
2 in
Outside Height
32 in
Bottom Inside Length
38 in

Details

Volume Capacity
24.3 cu ft
Load Capacity
4,000 lb
Material
Steel
Includes
(2) Rigid, (2) Swivel Polyurethane Casters
Fork Pockets
Yes
Mobility
Mobile
Item
Collapsible Bulk Container
Finish
Zinc Electroplate
Color
Silver
Fork Entry
4-Way Entry
Caster Type
(2) Rigid, (2) Swivel
Weight Capacity
2,800 lb
Stackable
Yes
Shape
Rectangular
Stacking Capacity
8,400 lb
Runner Location
None
NSF Certified
Not Rated
Container Bottom Type
Vented
Number of Drop Doors
1
Minimum Operating Temperature
-50 Degrees F
Drop Doors/Walls
1 Drop Door
Includes Lid
Lid Not Included
Gauge
3
Maximum Operating Temperature
250 Degrees F
Bulk Container Item
Collapsible Bulk Container
Collapsible
Collapsible
Container Wall Type
Vented
Includes Casters
Caster Included

Description

Collapsible Bulk Container, Color Silver, Container Wall Type Vented, Folded Depth 40 in, Folded Height 10 in, Folded Width 48 in, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -50 Degrees F, Mobility Mobile, Number of Drop Doors 1, Overall Height 32 in, Overall Length 48 in, Overall Width 40 in, Stackable Stacking Capable, Stacking Capacity 8,400 lb, Volume Capacity 24.3 cu ft, Weight Capacity 2,800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products