Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collapsible Bulk Container 5 cu ft Volume Cap., 20 in L, 32 in W, 21 in H, Steel, Silver

  • Mfr # JR1

  • Zoro # G8525535


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Volume Capacity
5 cu ft
Overall Length
20 in
Overall Width
32 in
Overall Height
21 in
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JR1
Zoro #
G8525535
UPC #
-
Country of Origin
China

Dimensions

Overall Length
20 in
Overall Width
32 in
Overall Height
21 in
Folded Length
22 in
Folded Width
33 in
Folded Height
9 in
Folded Depth
22 in
Bottom Inside Width
30 in
Inside Width
30 in
Material Thickness
11 ga
Bottom Inside Length
18 in
Inside Length
18 in
Wire Opening Width
1 in
Inside Height
16 in
Wire Thickness
11 ga
Wire Opening Height
1 in

Details

Volume Capacity
5 cu ft
Load Capacity
1,000 lb
Material
Steel
Fork Pockets
Yes
Mobility
Stationary
Item
Collapsible Bulk Container
Color
Silver
Fork Entry
4-Way Entry
Finish
Zinc Electroplate
Stacking Capacity
3,000 lb
Weight Capacity
1,000 lb
Shape
Rectangular
Stackable
Yes
Runner Location
None
NSF Certified
Not Rated
Minimum Operating Temperature
-50 Degrees F
Collapsible
Collapsible
Includes Lid
Lid Not Included
Container Bottom Type
Vented
Container Wall Type
Vented
Maximum Operating Temperature
300 Degrees F
Number of Drop Doors
1
Standards
ANSI
Includes Casters
Casters Not Included

Description

Collapsible Bulk Container, Color Silver, Container Wall Type Vented, Folded Depth 22 in, Folded Height 9 in, Folded Width 33 in, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -50 Degrees F, Mobility Stationary, Number of Drop Doors 1, Overall Height 21 in, Overall Length 20 in, Overall Width 32 in, Stackable Stacking Capable, Stacking Capacity 3,000 lb, Volume Capacity 5 cu ft, Weight Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.