100% Recycled Kraft Paper Bag Assortment, 125PK
- Mfr # RKTA
- Zoro # G822922020
original price:Â $83.15 , new price: $70.69 , 14 percent off
new price:Â
$
70.69
/pk of 125, $0.57/ea
Key Features
Color
Brown
Bag Material
Paper
Includes
Rose, Cub, Vogue and Queen Assorment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RKTA
- Zoro #
- G822922020
- UPC #
- -
- Country of Origin
- United States
- Item
- Recycled Brown Paper Bags
- Color
- Brown
- Bag Material
- Paper
- Includes
- Rose, Cub, Vogue and Queen Assorment
Description
Recycled Kraft Shopping Bag Assortment contains 125 Bags Total: 25 Rose (5 1/2in x 3 1/4in x 8 3/8in), 50 Cub (8in x 4 3/4in x 10 1/4in), 25 Vogue (16in x 6in x 12in), & 25 Queen (16in x 6in x 19in) bags. Made from 100% recycled paper -with a minimum of 40% post-consumer recycled material. A Green Way - Packaging with Purpose Brand product.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.