Shop NASHVILLE WRAPS
See all product information
Create Account
100% Recycled Kraft Paper Bag Assortment, 300PK
- Mfr # RKPA
- Zoro # G422921959
original price:Â $185.99 , new price: $157.99 , 15 percent off
new price:Â
$
157.99
/pk of 300, $0.53/ea
Free Shipping & Returns
Key Features
Color
Brown
Bag Material
Paper
Includes
Cub, Vogue and Queen Assortment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RKPA
- Zoro #
- G422921959
- UPC #
- -
- Country of Origin
- United States
- Item
- Recycled Brown Paper Bags
- Color
- Brown
- Bag Material
- Paper
- Includes
- Cub, Vogue and Queen Assortment
Description
Recycled Kraft Paper Shopping Bag Assortment contains 300 Bags Total: 150 Cub (8in x 4 3/4in x 10 1/4in), 100 Vogue (16in x 6in x 12in) & 50 Queen (16in x 6in x 19in) bags Made from 100% recycled paper - with a minimum of 40% post-consumer recycled material. Green Way - Packaging with Purpose Brand product.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.