100% Recycled Kraft Paper Bags, Jumbo 18x7x18.75in, 25PK
- Mfr # RKMLAR
- Zoro # G622921544
original price:Â $28.29 , new price: $23.99 , 15 percent off
new price:Â
$
23.99
/pk of 25, $0.96/ea
Key Features
Width
18 in
Color
Brown
Depth
7 in
Bag Material
Paper
Height
18.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKMLAR
- Zoro #
- G622921544
- UPC #
- 634313030234
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Depth
- 7 in
- Height
- 18.75 in
Details
- Item
- Recycled Brown Paper Bags
- Color
- Brown
- Bag Material
- Paper
Description
100% Recycled Kraft Tissue Paper, packed flat. Sheets measure 20x30in. Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.