Shop NASHVILLE WRAPS
See all product information
Create Account
100% Recycled Kraft Paper Bags, Junior 8x5x8", 250PK
- Mfr # RKBJR
- Zoro # G322921929
original price:Â $136.99 , new price: $116.99 , 14 percent off
new price:Â
$
116.99
/pk of 250, $0.47/ea
Free Shipping & Returns
Key Features
Width
8 in
Color
Brown
Depth
5 in
Bag Material
Paper
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKBJR
- Zoro #
- G322921929
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Depth
- 5 in
- Height
- 8 in
Details
- Item
- Recycled Brown Paper Bags
- Color
- Brown
- Bag Material
- Paper
Description
Junior size,100% Recycled Natural Brown Kraft Shopping Bags are sold by the carton of 250. As Green Way Eco-Friendly Packaging they are 100% Recycled, 100% recyclable and minimum 40% PCR (post consumer recycled content).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.