12 White Round Cake Boards, 100PK
- Mfr # CPR12
- Zoro # G822922426
original price:Â $126.99 , new price: $107.99 , 14 percent off
new price:Â
$
107.99
/pk of 100, $1.08/ea
Free Shipping & Returns
Key Features
Material
Cardboard
Color
White
Includes
100 Pack
Outside Diameter
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPR12
- Zoro #
- G822922426
- UPC #
- 707282287654
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 12 in
Details
- Material
- Cardboard
- Color
- White
- Item
- Cake Boards
- Includes
- 100 Pack
Description
This 12 corrugated white cake circle provides a stable and grease resistant foundation for your cake or pizza. Once product is arranged on the cake board it can easily be inserted into one of our 12 x 12 bakery boxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.