Green Crinkle Cut Shredded Paper, 8 oz Bag
- Mfr # ZF08GN
- Zoro # G822922877
original price:Â $8.85 , new price: $7.55 , 14 percent off
new price:Â
$
7.55
/ea
Sold in multiples of 2 for
$15.10
Key Features
Color
Green
Basis Weight
8 oz
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZF08GN
- Zoro #
- G822922877
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Crinkle Cut Shred Small Pack
- Color
- Green
- Basis Weight
- 8 oz
- Material
- Paper
Description
Solid Green Crinkle Cut Paper Shred (Zig Fill) is great for Christmas gift basket boxes. Actual shred size is 1/8 and sold in 8 oz bags. Excellent for a real grass look. Green Way Eco-Friendly Packaging
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.