Shop NASHVILLE WRAPS
See all product information
Create Account
14x10 Rectangle Quarter Sheet White Cake Boards, 100PK
- Mfr # CPS1410
- Zoro # G622921087
original price:Â $132.99 , new price: $112.99 , 15 percent off
new price:Â
$
112.99
/pk of 100, $1.13/ea
Free Shipping & Returns
Key Features
Material
Cardboard
Color
White
Outside Length
14 in
Outside Width
10 in
Includes
100 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPS1410
- Zoro #
- G622921087
- UPC #
- 707282000000
- Country of Origin
- United States
Dimensions
- Outside Length
- 14 in
- Outside Width
- 10 in
Details
- Material
- Cardboard
- Color
- White
- Item
- Cake Boards
- Includes
- 100 Pack
Description
100 pack of 14 x 10 rectangular grease resistant cake pads. Fits our 14 x 10 bakery boxes. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.