Shop NASHVILLE WRAPS
See all product information
Create Account
Kraft Window Box with Ribbon, Large Single Layer 10x6x1.5, 12PK
- Mfr # BFB8KR
- Zoro # G222923634
original price:Â $138.99 , new price: $117.99 , 15 percent off
new price:Â
$
117.99
/pk of 12, $9.83/ea
Free Shipping & Returns
Key Features
Color
Brown
Overall Length
10 in
Overall Width
6 in
Includes
12 Pack
Material
Cardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFB8KR
- Zoro #
- G222923634
- UPC #
- -
- Country of Origin
- China
- Color
- Brown
- Includes
- 12 Pack
- Material
- Cardboard
- Item
- Hinged Presentation Boxes
Dimensions
- Overall Length
- 10 in
- Overall Width
- 6 in
- Height
- 1.5 in
Description
Large single layer kraft presention box has a window lid and attached natural burlap-like ribbon. Inside dimensions of base are: 9 5/8 L x 5 3/4 W x 1 3/8 H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.