Shop NASHVILLE WRAPS
See all product information
Create Account
14x10x4 White Cake Boxes, 1-piece Lock Corner, 100PK
- Mfr # BBWH14104
- Zoro # G522922344
original price:Â $204.99 , new price: $173.99 , 15 percent off
new price:Â
$
173.99
/pk of 100, $1.74/ea
Free Shipping & Returns
Key Features
Material
Paperboard
Color
White
Outside Length
10 in
Outside Width
14 in
Includes
100 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BBWH14104
- Zoro #
- G522922344
- UPC #
- 719650000000
- Country of Origin
- United States
Dimensions
- Outside Length
- 10 in
- Outside Width
- 14 in
- Depth
- 4 in
Details
- Material
- Paperboard
- Color
- White
- Item
- Bakery Boxes
- Includes
- 100 Pack
Description
White Bakery Boxes are made from 100% recycled material. Perfect size for 1/4 Sheet Cake. Use with 14x10 Cake Pads CPS1410 or Cupcake Inserts CCHR12. Front of box folds down for easy front loading of cakes, cupcakes and pastries. Green Way Eco Friendly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.