Clear Bottom Sealed Bouquet Sleeve, 6x26x16, 50PK
- Mfr # 626BSS
- Zoro # G022921854
original price:Â $66.25 , new price: $56.29 , 15 percent off
new price:Â
$
56.29
/pk of 50, $1.13/ea
Key Features
Includes
50 Pack
Color
Clear
Overall Length
26 in
Material
Polypropylene
Overall Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 626BSS
- Zoro #
- G022921854
- UPC #
- 634313080642
- Country of Origin
- United States
- Includes
- 50 Pack
- Color
- Clear
- Material
- Polypropylene
- Item
- Clear Bouquet Sleeves and Wraps
Dimensions
- Overall Length
- 26 in
- Overall Width
- 16 in
Description
These 1.2 mil NoSu Sleeves are made of durable BOPP (biaxially-oriented polypropylene) and feature a bottom seal to prevent leaks from wet flower stems while in transport (not to be filled with water). Sleeves measure 6x26x16.Handles and cardboard header packs make it a breeze to load fresh-cut flowers and potted plants. Simply place the fresh flowers or potted plant in the bag and they will be ready to go.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.