Recycled Kraft Pinstripe 1 Piece Gift Boxes, 3x3x2, 100PK
- Mfr # KG01
- Zoro # G422922314
original price:Â $31.35 , new price: $26.65 , 14 percent off
new price:Â
$
26.65
/pk of 100, $0.27/ea
Key Features
Color
Brown
Includes
100 Pack
Material
Paperboard
Width
3 in
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KG01
- Zoro #
- G422922314
- UPC #
- -
- Country of Origin
- United States
- Color
- Brown
- Includes
- 100 Pack
- Item
- Brown Kraft Gift Boxes
- Material
- Paperboard
Dimensions
- Width
- 3 in
- Depth
- 2 in
- Length
- 3 in
Description
100 Pack 3x3x2 100% Recycled Kraft Gift Boxes with varnish stripe. 1-piece double lock bottom with tuck lid design. The board thickness is.024. Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.