20 Color Tissue Assortment, 20x30", 480PK
- Mfr # CT3A
- Zoro # G222921807
original price:Â $67.45 , new price: $57.35 , 14 percent off
new price:Â
$
57.35
/pk of 480, $0.12/ea
Key Features
Color
Assorted
Includes
480 Sheets
Material
Paper
Length
30 in
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT3A
- Zoro #
- G222921807
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 30 in
- Width
- 20 in
Details
- Color
- Assorted
- Includes
- 480 Sheets
- Item
- Color Tissue Paper
- Material
- Paper
Description
20 assorted colors of 20x30in tissue sheets. 480 total sheets. Color Flo Tissue Paper is made from 100% Post Industrial Recycled Fibers. Green Way Eco-Friendly Packaging. Colors included are Red, Festive Green, Forest Green, French Vanilla, Azalea, Purple, Dark Blue, Light Pink, Cranberry, Lavender, Teal, Light Yellow, Oasis Green, Dandelion, Cerise, Light Blue, Black, Desert Tan, Turquoise, and Orange.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.