Shop NASHVILLE WRAPS
See all product information
Create Account
Candy Corn Cookie Backer Cards, 3.75 x 6.5, 25PK
- Mfr # GCBCC36
- Zoro # G622922015
original price:Â $11.35 , new price: $9.65 , 14 percent off
new price:Â
$
9.65
/pk of 25, $0.39/ea
Key Features
Color
Multicolor
Material
Paperboard
Includes
25 Pack
Overall Width
3.75 in
Overall Length
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GCBCC36
- Zoro #
- G622922015
- UPC #
- 634313084756
- Country of Origin
- United States
Dimensions
- Overall Width
- 3.75 in
- Overall Length
- 6.5 in
Details
- Color
- Multicolor
- Item
- Cookie Boards
- Material
- Paperboard
- Includes
- 25 Pack
Description
These Cookie Backers are printed with one side Candy Corn and the other Spiderwebs, making them ideal for your Halloween treats! They are made of sturdy 16 Pt board and are food safe and grease-resistant. Use with our heat sealable cello bags or trim to desired size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.