Shop NASHVILLE WRAPS
See all product information
Create Account
6x9 Frosted Clear Merchandise Bags, Die Cut Handle 2.0 mil, 500PK
- Mfr # FMB1
- Zoro # G322921899
original price:Â $32.49 , new price: $27.65 , 14 percent off
new price:Â
$
27.65
/pk of 500, $0.06/ea
Key Features
Bag Item
Plastic Bag
Bag Material
Plastic
Width
6 in
Length
9 in
Color
Clear Frosted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FMB1
- Zoro #
- G322921899
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Length
- 9 in
Details
- Bag Item
- Plastic Bag
- Bag Material
- Plastic
- Color
- Clear Frosted
- Includes
- 500 Pack
Description
6x9 Clear Frosted Merchandise Bags with die cut handles by the carton. Bags are recyclable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.