Shop NASHVILLE WRAPS
See all product information
Create Account
Persian Lace Paper Merchandise Bags, 12x15, 100PK
- Mfr # MB3PLM
- Zoro # G322922568
original price:Â $47.39 , new price: $40.29 , 14 percent off
new price:Â
$
40.29
/pk of 100, $0.40/ea
Key Features
Width
12 in
Color
Multicolor
Bag Material
Paper
Length
15 in
Includes
100 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB3PLM
- Zoro #
- G322922568
- UPC #
- -
- Country of Origin
- United States
- Item
- Printed Merchandise Bags
- Color
- Multicolor
- Bag Material
- Paper
- Includes
- 100 Pack
Dimensions
- Width
- 12 in
- Length
- 15 in
Description
12x15 Persian Lace Merchandise bags in 100 pack are printed on 30lb paper. Papers used in this product comply with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.