8" White Round Cake Boards, 100PK
- Mfr # CPR8
- Zoro # G522923525
original price:Â $76.69 , new price: $65.19 , 15 percent off
new price:Â
$
65.19
/pk of 100, $0.65/ea
Key Features
Material
Cardboard
Color
White
Outside Diameter
8 in
Includes
100 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPR8
- Zoro #
- G522923525
- UPC #
- -
- Country of Origin
- United States
- Material
- Cardboard
- Color
- White
- Item
- Cake Boards
- Includes
- 100 Pack
Dimensions
- Outside Diameter
- 8 in
Description
100 pack of 8in round grease resistant cake pads. Fits our 8 x 8 bakery boxes. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.