Replacement Parts for Scales - Clone - A
- Mfr # 700400103
- Zoro # G723947061
product price:Â
$
47.15
/ea
Key Features
Cord Length
6 ft
Compatible Manufacturer Part Number
AGB 15M, AGB 16, AGB 30M, AGB 35, AGB 60M, AGB 6M, AGB 70, AGB 8, AGF 150, AGF 150M, AGF 300, AGF 300M, AGF 600, AGF 60M
Compatible Product Type
Bench and Floor Scales
Product Type
RS-232 to AE 403 Cable
Connection Ports
RS-232
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 700400103
- Zoro #
- G723947061
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cord Length
- 6 ft
Details
- Compatible Manufacturer Part Number
- AGB 15M, AGB 16, AGB 30M, AGB 35, AGB 60M, AGB 6M, AGB 70, AGB 8, AGF 150, AGF 150M, AGF 300, AGF 300M, AGF 600, AGF 60M
- Compatible Product Type
- Bench and Floor Scales
- Item
- Replacement Parts for Scales
- Product Type
- RS-232 to AE 403 Cable
- Connection Ports
- RS-232
Description
Replacement Parts for Scales, Capacity Not Applicable, Connection Ports RS-232
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.