Shop NASHVILLE WRAPS
See all product information
Create Account
8.5x6.5x2.5 Stand Up Zipper Top 2.5 mil Clear bags, 50PK
- Mfr # HSUZP69
- Zoro # G822923430
original price:Â $22.65 , new price: $19.25 , 15 percent off
new price:Â
$
19.25
/pk of 50, $0.39/ea
Key Features
Includes
50 Pack
Width
8.5 in
Color
Clear
Material
Plastic
Depth
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSUZP69
- Zoro #
- G822923430
- UPC #
- -
- Country of Origin
- United States
- Includes
- 50 Pack
- Item
- Stand Up Pouches
- Color
- Clear
- Material
- Plastic
Dimensions
- Width
- 8.5 in
- Length
- 6.5 in
- Depth
- 2.5 in
Description
Clear wide opening easy fill zip top bag. Total outside dimensions: 10 1/4x6 3/4x2 1/2. Made of 2.5 mil poly plastic. Heat sealable bags. Capacity: 6 1/2 cups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.