High Barrier Clear Cello Bags, 4.5x2.25x11 in, 1000PK
- Mfr # HBC42B
- Zoro # G823955065
original price:Â $220.99 , new price: $187.99 , 14 percent off
new price:Â
$
187.99
/pk of 1000, $0.19/ea
Free Shipping & Returns
Key Features
Depth
2.25 in
Width
4.5 in
Material
Polypropylene
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBC42B
- Zoro #
- G823955065
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 2.25 in
- Width
- 4.5 in
- Length
- 11 in
Details
- Item
- High Barrier Clear Cello Bags
- Material
- Polypropylene
Description
The high barrier properties of these tall 4.5x2.25x11 in, 1.5 mil saran coated bags are perfect for gourmet candy and popcorn or pretzel rods. The 2.25 inch gusset is perfect for standing displays or make a perfect addition to a gift basket. These bags have high oxygen, moisture and aroma barrier properties. These bags are sold in a bulk carton of 1000. Complies with FDA regulations for food packaging.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.